Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 75 HP, 365TS Frame, 230/460V AC Voltage, 1,782 Nameplate RPM
Mfr # 365TSTDBD6060
Zoro # G4827982
product price: $3,813.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,813.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 75
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 365TSTDBD6060
- Zoro # G4827982
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 31 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 27 3/8 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,782, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 172.0/86.0 A, 365TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Loctite 442-37229 Quickstix C5-A Copper Anti-Seize (442-37229)
- FESTO Standards-Based Cylinder DSNU-25-50-P-A (DSNU-25-50-P-A)
- CONTINENTAL CONTITECH 4/BX110 Banded Cogged V-Belt, 113" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX110)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 230V AC Voltage, 1,725 Nameplate RPM (CL1410TM)
- Marathon Motors General Purpose AC Motors