Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 575V AC Voltage, 1,182 Nameplate RPM
Mfr # 254TTFCD6080
Zoro # G9815741
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,101-1,200
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 254TTFCD6080
- Zoro # G9815741
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 1/8 in |
Overall Length | 24 1/8 in |
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,182, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.9 A, 254T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-3/8" (235135)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- CARLISLE 1440-8MPT-30 Panther Synchronous Belt (1440-8MPT-30)
- ULTRATECH Gentoo Part A/B, Clear, Bottle, 32 oz, PK2 (4700)
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K37MN37)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTFR16033)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM (326TTFCD6526)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- Marathon Motors 3-Phase AC Motors