Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 575V AC Voltage, 1,770 Nameplate RPM
Mfr # 213TTFCD6030
Zoro # G9815854
product price: $919.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$919.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTFCD6030
- Zoro # G9815854
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 15 1/8 in |
Overall Length | 18 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.6 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- EAGLE BELTING Twisted O-Ring, 3/16 in., Clear, 6 in. PK50 (5050003)
- SUPCO Molded Cogged V Belt, AX37 (AX37)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF43)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (145TTFR13002)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15954)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6027)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6837)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EFM3611T)
- Marathon Motors General Purpose AC Motors