Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM
Mfr # 213TTFCD6001
Zoro # G9815872
product price: $847.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$847.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTFCD6001
- Zoro # G9815872
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 18 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 15 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.4/9.2 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 1-7/16" Bore (SK-1-7/16)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 42.7 in L Outside (4L430R)
- LOCTITE Silicone Carbide Grease, 1LB G 80 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39473)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006035, Return Line, 10 micron, Outside-In (MF0360156)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6520)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- Marathon Motors 3-Phase AC Motors