Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 7-1/2 HP, 213T Frame, 230/460 Voltage, 1765 Nameplate RPM
Mfr # 213TTDWD16060
Zoro # G7592153
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTDWD16060
- Zoro # G7592153
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 14 in |
Shaft Length | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 17 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 20.0/10.0 A, 213T Frame, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizantal, Inverter Rated No, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- HYDAC 0030 D 010 BN4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BN4HC)
- MRC Single Row Ball Bearing (202SFF)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,750 Nameplate RPM (145TTDR16062)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1770 Nameplate RPM (213TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- Marathon Motors 3-Phase AC Motors