Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 60 HP, 364TS Frame, 230/460V AC Voltage, 3,568 Nameplate RPM
Mfr # 364TSTFCD6001
Zoro # G9875722
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$4,519.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 60
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 364TSTFCD6001
- Zoro # G9875722
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 31 3/16 in |
Length Less Shaft | 27 7/16 in |
Shaft Length | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,568, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 135.0/67.5 A, 364TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP162)
- CONTINENTAL CONTITECH B96 Wrapped V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (B96)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,765 Nameplate RPM (213TTDBD6039)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,766 Nameplate RPM (213TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (145TTDR16319)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3558, 2HP, 1725RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (CEM3558)
- Marathon Motors 3-Phase AC Motors