Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM
Mfr # 364TTFCD6036
Zoro # G9875704
product price: $4,111.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,111.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Motor Shaft Design Keyed
- Shaft Dia. 2 3/8 in
- Length Less Shaft 27 7/16 in
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 364TTFCD6036
- Zoro # G9875704
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 27 7/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 33 5/16 in |
Shaft Length | 5 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,782, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 138.0/69.0 A, 364T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7-1/2 HP, 213T Frame, 230/460 Voltage, 1765 Nameplate RPM (213TTDWD16060)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6526)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- U.S. MOTORS Motor, 1/6-1/3Hp, 825Rpm, 208/230V, Em5464 (5464)
- Marathon Motors 3-Phase AC Motors