Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 60 HP, 326TS Frame, 230/460V AC Voltage, 3,575 Nameplate RPM
Mfr # 326TSTDBD6001
Zoro # G4768257
product price: $2,936.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,936.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 60
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 326TSTDBD6001
- Zoro # G4768257
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/4 in |
Shaft Dia. | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 28 1/4 in |
Length Less Shaft | 24 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,575, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 136.0/68.0 A, 326TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50AZ)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1 Speed (048A11T569)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,750 Nameplate RPM (145TTDR16062)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 HP, 48Y Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2058)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 208-230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6026)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- Marathon Motors 3-Phase AC Motors