Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 500 HP, 449TS Frame, 460V AC Voltage, 3,572 Nameplate RPM
Mfr # 449TSTDN16005
Zoro # G9875862
product price: $31,259.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,259.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 500
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 449TSTDN16005
- Zoro # G9875862
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 44 1/2 in |
Shaft Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 39 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 500 HP, Nameplate RPM 3,572, No. of Speeds 1, Voltage 460V AC, Full Load Amps 538 A, 449TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anti-Seize Compound, Copper, 1-Lb. Bottle (31163)
- D&D 68" Outside Length, 2/3" Top Width, 1 Ribs (B65/5L680)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 1/2)
- SPEEDAIRE Aftercooler (P14477B)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,750 Nameplate RPM (145TTFR16039)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTDR6002)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3587T)
- Marathon Motors General Purpose AC Motors