Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 50 HP, 365T Frame, 230/460V AC Voltage, 1,188 Nameplate RPM
Mfr # 365TTFCD6086
Zoro # G9875625
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$5,069.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 50
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 365TTFCD6086
- Zoro # G9875625
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 28 7/16 in |
Shaft Length | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 34 5/16 in |
Shaft Dia. | 2 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,188, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 121.0/60.5 A, 365T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 3/4)
- DYNABRADE Bearing (11052)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63C Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5402)
- MARATHON MOTORS Marathon Motors Centrifugal Pump Motor, K222, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56C FR, DP (K222)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- Marathon Motors 3-Phase AC Motors