Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 50 HP, 326T Frame, 575V AC Voltage, 1,782 Nameplate RPM
Mfr # 326TTFCD6030
Zoro # G2157876
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,909.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 50
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 326TTFCD6030
- Zoro # G2157876
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 25 15/16 in |
Shaft Length | 5 1/4 in |
Overall Length | 31 3/16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,782, No. of Speeds 1, Voltage 575V AC, Full Load Amps 47 A, 326T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- FESTO Ball Valve QH-QS-4-1/8 (QH-QS-4-1/8)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- CLIMAX METAL PRODUCTS M2C-45 Metric Two-Piece Clamping Collar (M2C-45)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 575V AC Voltage, 3,450 Nameplate RPM (056T34F99010)
- MARATHON MOTORS Permanent Split Capacitor Motor, 1/3 HP, 48Y Frame, 115V AC Voltage, 1,075 Nameplate RPM (048A11T201)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (145TTFR6040)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15652)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6419)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3582T, 1HP, 1160RPM, 3PH, 60HZ, 145T, 0534M, TEFC, F1 (EM3582T)
- Marathon Motors General Purpose AC Motors