Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 5 HP, 215TC Frame, 230/460V AC Voltage, 1,180 Nameplate RPM
Mfr # 215TTFBD6079
Zoro # G9816055
product price: $1,159.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,159.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 5
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 215TTFBD6079
- Zoro # G9816055
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 5/16 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 20 11/16 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.6/6.8 A, 215TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (OFC1024)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- BRENNAN INDUSTRIES 08MJ-08MJ-08MP Branch Tee Forged (2601-08-08-08-FG)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (182TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15521)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6026)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH68)
- Marathon Motors General Purpose AC Motors