Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,525 Nameplate RPM
Mfr # 184TTFCD6001
Zoro # G5614831
product price: $753.99
/ea
Sold in multiples of 2 for $1,507.98
Free Shipping & Returns
$1,507.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 184TTFCD6001
- Zoro # G5614831
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 5/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 1/16 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.4/6.2 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 57881, Pressure Line, 3 micron, Outside-In (MF0060198)
- ENERPAC Knob (DX4452147)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM (326TTFCD6526)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 56C Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (056C34F5303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15949)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM (XT3404T)
- Marathon Motors General Purpose AC Motors