Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM
Mfr # 184TTFBD6002
Zoro # G5588545
product price: $711.99
/ea
Sold in multiples of 2 for $1,423.98
Free Shipping & Returns
$1,423.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 184TTFBD6002
- Zoro # G5588545
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 14 15/16 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 12 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,495, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.0-12.0/6.0 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- D&D 118" Outside Length, 2" Top Width, 3 Ribs (3/5VX1180)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6026)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (184TTDBD6076)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- Marathon Motors General Purpose AC Motors