Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 324TTDBD6026
Zoro # G4814177
product price: $2,631.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,631.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 324TTDBD6026
- Zoro # G4814177
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Overall Length | 28 9/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 23 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 95.5/47.5 A, 324T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Jic X 1-1/2" Male Pipe, Straight (2404-24-24)
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031506)
- DODGE 17Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (17Q15R56)
- SUPCO Molded Cogged V Belt, BX46 (BX46)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTDR6002)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFCD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (215TTFCD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- WEG WEG - 10018ET3E405TSC-W22, 100 HP, 1800 RPM, TEFC, 404/5TSC FRAME, 230/460 VOLTS (10018ET3E405TSC-W22)
- Marathon Motors General Purpose AC Motors