Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 350 HP, 447TS Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # 447TSTDCD6040
Zoro # G0355807
product price: $17,989.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,989.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 350
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 447TSTDCD6040
- Zoro # G0355807
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 39 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 4 3/4 in |
Length Less Shaft | 34 3/4 in |
Shaft Dia. | 2 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 350 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 395 A, 447TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Coupler, 1/2" MNPT (IRC 081253)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- GATES PowerGrip HTD Belts, 635-5M-09 (635-5M-09)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- MARATHON MOTORS 3-Phase Brake Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (5K49PN4565)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 208-230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 460V AC Voltage, 1,755 Nameplate RPM (145TTTN16630)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- Marathon Motors 3-Phase AC Motors