Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 3/4 HP, 71 Frame, 575V AC Voltage, 3,400 Nameplate RPM
Mfr # 071T34FH5304
Zoro # G5794406
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 071T34FH5304
- Zoro # G5794406
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 14 mm |
Shaft Length | 30 mm |
Length Less Shaft | 210 mm |
Overall Length | 240 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,400, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.91 A, 71 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR 1/3 Hp Motor (PM933AT-B)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J743-6-6)
- SMC Regulator, Relieving Type, 1/4" NPT Ports (AR40-N02-Z-B)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K37MN37)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- MARATHON MOTORS 3-Phase Brake Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (5K49PN4565)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6519)
- WEG WEG - 00518ET3H184JM-W22, 5 HP, 1800 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00518ET3H184JM-W22)
- Marathon Motors 3-Phase AC Motors