Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM
Mfr # 286TSTFCD6001
Zoro # G9815653
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 286TSTFCD6001
- Zoro # G9815653
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 1/4 in |
Overall Length | 26 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 23 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 71.0/35.5 A, 286TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6000ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (6000ZZ)
- TRANE 115v 1/6hp 1075rpm Motor (MOT18957)
- ARO Coil Connector, 24 Vdc (CHL6-024)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 145T Frame, 230/460V AC Voltage, 850 Nameplate RPM (145TTDR5401)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (215TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (143TTFR6010)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,750 Nameplate RPM (145TTFR16039)
- AAON 3HP MOTOR, 3 PHASE 208460V 1200 RPM, TE (R16380)
- Marathon Motors General Purpose AC Motors