Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM
Mfr # 286TTFCD6028
Zoro # G9815951
product price: $2,766.99
/ea
Free Shipping & Returns
$2,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 286TTFCD6028
- Zoro # G9815951
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 23 1/2 in |
Overall Length | 28 1/8 in |
Shaft Length | 4 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 71.0/35.5 A, 286TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K260)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (145TTFR6040)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3301)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2276T)
- Marathon Motors 3-Phase AC Motors