Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 30 HP, 286T Frame, 575V AC Voltage, 1770 Nameplate RPM
Mfr # 286TTFCD6030
Zoro # G9815626
product price: $2,399.99
/ea
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 286TTFCD6030
- Zoro # G9815626
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 23 1/2 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 28 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 575V AC, Full Load Amps 28.4 A, 286T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 1/2 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame (48ZJ99)
- CLIMAX METAL PRODUCTS M2C-21 Metric Two-Piece Clamping Collar (M2C-21)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- CAMOZZI #6580 53-00, Union, 5/32 Push-In, Nickel-Plated Brass (6580 53-00)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 460V AC Voltage, 1,755 Nameplate RPM (145TTTN16630)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34F15667)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D11050)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- BALDOR-RELIANCE Baldor-Reliance Motor EWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, TEFC, F1 (EWDM3558T)
- Marathon Motors General Purpose AC Motors