Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # 286TTFCD6070
Zoro # G2162399
product price: $2,636.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,636.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 286TTFCD6070
- Zoro # G2162399
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 23 1/4 in |
Shaft Dia. | 1 7/8 in |
Overall Length | 27 13/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 4 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 73.0/36.5 A, 286T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- 3M Internal Muffler Assembly 55191, 1/pk (55191)
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006F010BK, Pressure Line, 10 micron, Outside-In (MF0058760)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6004)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6301)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15539)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 145T Frame, 230/460V AC Voltage, 850 Nameplate RPM (145TTDR5401)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage (EM3157T-G)
- Marathon Motors 3-Phase AC Motors