Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 3 HP, 90S Frame, 575V AC Voltage, 3,500 Nameplate RPM
Mfr # 090LT34FH6302
Zoro # G5557885
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 090LT34FH6302
- Zoro # G5557885
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 24 mm |
Shaft Length | 50 mm |
Length Less Shaft | 291 mm |
Overall Length | 341 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3 A, 90S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-1/4-KW Taper Lock Bushing (2517X1-1/4 KWY 1/4X1/8)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-18)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (326TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3307)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K37MN37)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF77)
- Marathon Motors 3-Phase AC Motors