Shop All 3-Phase AC Motors
This Product is Discontinued
Marathon Motors
3-Phase General Purpose Motor, 3 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)
Mfr # 056T17D3308
Zoro # G7627173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 056T17D3308
- Zoro # G7627173
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 9.2-8.6/4.3 A, 56HZ Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.