Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 3 HP, 213TC Frame, 230/460V AC Voltage, 1,185 Nameplate RPM
Mfr # 213TTFBD6078
Zoro # G9816107
product price: $1,210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,210.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTFBD6078
- Zoro # G9816107
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 3/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 3/8 in |
Overall Length | 19 1/8 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.6/4.3 A, 213TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler Air Line Male 1/4 (13-425)
- NTN Bearing End Cap, Closed, SS, Dia. 35mm (SCC207)
- PARKER Hydraulic Quick Connect Hose Coupling Set, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3000-2)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6000-2NSE9C3 (6000-2NSE9C3)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTTN16631)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15542)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6132)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B303, 48S17D2055, 1/4HP, 1725RPM, 115V, 1PH, 48YZ FR, DP (B303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C209 (C209)
- Marathon Motors General Purpose AC Motors