Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM
Mfr # 213TTFCD6076
Zoro # G8630623
product price: $1,420.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,420.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 213TTFCD6076
- Zoro # G8630623
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Overall Length | 18 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 15 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.6/4.3 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- PARKER Repair Kit, For 4vv74 (E702956GRG)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1770 Nameplate RPM (213TTFCD6026)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6837)
- MARATHON MOTORS Marathon Motors, G582, 056T17F5322, 3/4-1/2HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC (G582)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (VEM3542)
- Marathon Motors General Purpose AC Motors