Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 3 HP, 182T Frame, 575V AC Voltage, 1,762 Nameplate RPM
Mfr # 182TTFCD6030
Zoro # G5563966
product price: $595.99
/ea
Sold in multiples of 2 for $1,191.98
Free Shipping & Returns
$1,191.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 182TTFCD6030
- Zoro # G5563966
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 12 5/16 in |
Overall Length | 15 1/16 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,762, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.2 A, 182T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC DC8370378, FUSE 62mA (DC8370378)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- TRITAN Insert Ball Brng, 11-11/16in dia, Setscrew (UC209-27)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (324TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3301)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 HP, 48Y Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2058)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (36VE88)
- Marathon Motors General Purpose AC Motors