Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM
Mfr # 182TTFBD6002
Zoro # G5660155
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 182TTFBD6002
- Zoro # G5660155
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 13/16 in |
Length Less Shaft | 10 3/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.4-7.8/3.9 A, 182T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- FESTO Elbow Fitting LJK-1/8 (LJK-1/8)
- BREEZE Constant Torque Clamp, SAE 312,410 SS, PK5 (BR CT 300 L SS)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 182T Frame, 115/230V AC Voltage, 1,165 Nameplate RPM (182TCDW17084)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (145TTFR16105)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15652)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 3,525 Nameplate RPM (184TTFCD6005)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH43)
- Marathon Motors General Purpose AC Motors