Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 25 HP, 324T Frame, 575V AC Voltage, 1,184 Nameplate RPM
Mfr # 324TTFCD6080
Zoro # G9875756
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,253.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 1,101-1,200
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 324TTFCD6080
- Zoro # G9875756
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 29 11/16 in |
Length Less Shaft | 27 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,184, No. of Speeds 1, Voltage 575V AC, Full Load Amps 25.6 A, 324T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- BESTORQ 220J6 Micro V Belt, 22 in Pitch Length, 0.552 in Top Width, 6 Ribs (220J6)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1512-8MGT-20 (TP1512-8MGT-20)
- TOMPKINS Hydraulic Fitting-Steel04 SILVER BRAZE RING (SBR-04)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 200V AC Voltage, 1,770 Nameplate RPM (182TTFBD6039)
- MARATHON MOTORS 3-Phase Brake Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (5K49PN4565)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1,765 Nameplate RPM (184TTFCD6030)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3665T)
- Marathon Motors 3-Phase AC Motors