Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 25 HP, 324T Frame, 230/460V AC Voltage, 1,184 Nameplate RPM
Mfr # 324TTFCD6076
Zoro # G9875765
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,389.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon Motors
- MFR # 324TTFCD6076
- Zoro # G9875765
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29 11/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 27 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,184, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 64.0/32.0 A, 324T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A58 Wrapped V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (A58)
- DAYTON BX71 Cogged V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (6A133)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (182TTFCD6076)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3708T, 5HP, 1140RPM, 3PH, 60HZ, 215T, 3735M, TEAO, F1 (AOM3708T)
- Marathon Motors 3-Phase AC Motors