Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 200 HP, 447T Frame, 460V AC Voltage, 1,790 Nameplate RPM
Mfr # 447TTFCD6038
Zoro # G9875397
product price: $12,459.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,459.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 200
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 447TTFCD6038
- Zoro # G9875397
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Overall Length | 55 3/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 8 1/2 in |
Length Less Shaft | 46 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 219 A, 447T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-31-G)
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=27.0in P=0.375in W=1.0in (270L100)
- QA1 Male Rod End, LH, #10-32 (CML3)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6529)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage (056B34F5328)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (182TTDBD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (145TTFR13002)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15949)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- Marathon Motors 3-Phase AC Motors