Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 200 HP, 447/449T Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # 449TTFCD6088
Zoro # G9875345
product price: $16,099.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,099.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 200
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 449TTFCD6088
- Zoro # G9875345
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 46 11/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 8 1/2 in |
Overall Length | 55 3/16 in |
Shaft Dia. | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 460V AC, Full Load Amps 227.0 A, 447/449T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Vapor Removal Filter Element, For Use with F74V Filter (4341-01)
- ARO Cylder Port Flow Control, 1/4, MNPT xFNPT (119308-250)
- WESTWARD Steel Ball Seat (TTR4410219G)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6420)
- MARATHON MOTORS 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (364TTFCD6036)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2054)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- Marathon Motors General Purpose AC Motors