Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,540 Nameplate RPM
Mfr # 256TTFCD6001
Zoro # G9815696
product price: $1,867.99
/ea
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 256TTFCD6001
- Zoro # G9815696
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 21 7/8 in |
Overall Length | 25 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 47.5/23.7 A, 256T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SWIVEL GRIPPER - SMALL (LI57020)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JES, EPDM Rubber (5JS)
- MOBIL Mobil Rarus 827, Compressor, 5 gal., ISO 100, SAE Grade 30 (104820)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,765 Nameplate RPM (213TTDBD6039)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- MARATHON MOTORS Marathon Motors, G581, 056T17F5321, 1/2-1/3HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC (G581)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 HP, 48Y Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2058)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- Marathon Motors 3-Phase AC Motors