Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # 256TTFL16033
Zoro # G5297984
product price: $1,973.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,973.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 256TTFL16033
- Zoro # G5297984
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 25 1/4 in |
Shaft Length | 4 3/8 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 48.0/24.1 A, 256T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- TIMKEN TRB Single Cone <4 OD, 15385-2 (15385-2)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (215TTFCD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15950)
- A.O. SMITH Century General Purpose Three Phase ODP Motor, 2 HP, 1725 RPM, 230/460V, ODP, 56H Frame (H1045LES)
- Marathon Motors General Purpose AC Motors