Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # 090LT17FH6419
Zoro # G5772356
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 090LT17FH6419
- Zoro # G5772356
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 24 mm |
Shaft Length | 50 mm |
Length Less Shaft | 276 mm |
Overall Length | 326 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.4/2.7 A, 90L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 93" Outside Length, 2/3" Top Width, 1 Ribs (B90/5L930)
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- BAILEY Solid Steel Shaft Collars: 3/8 in. I.D., 3/4 in. O.D., 3/8 in. Width (136004)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16611 (06Z-604)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFCD6070)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 575V AC Voltage, 3,450 Nameplate RPM (056T34F99010)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- CENTURY MOTORS 1/6HP 115V 1075RPM 48Y Motor (UH1016NB)
- Marathon Motors 3-Phase AC Motors