Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM
Mfr # 184TTFBD6080
Zoro # G5720434
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 184TTFBD6080
- Zoro # G5720434
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 12 3/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.3-6.4/3.2 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- BRENNAN INDUSTRIES 05MJ-06MAORB 45 Deg Elbow Forged, 2PK (6802-05-06-NWO-FG)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- SKF SKF 6307 2Z, Single Row Ball Bearings (6307 2Z)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTFR16033)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6519)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 HP, 48Y Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2058)
- MARATHON 15 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2122 (E2122)
- Marathon Motors 3-Phase AC Motors