Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # 145TTDR6132
Zoro # G5695207
original price:
$801.89
14% off
new price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 145TTDR6132
- Zoro # G5695207
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 3/16 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Quick Coupler (19110)
- ARO Control Block (59191)
- DIXON CODE 61 HYD 4-BOLT O ft RING FLANGE CS 3/4-14 (C6143K1212NPT)
- MI-T-M Nozzle, 25035 QC (18-0395)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6029)
- Marathon Motors 3-Phase AC Motors