Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 150 HP, 447T Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # 447TTFCD6087
Zoro # G9875363
product price: $13,542.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,542.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 150
- RPM Range 1,101-1,200
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 447TTFCD6087
- Zoro # G9875363
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 46 11/16 in |
Shaft Length | 8 1/2 in |
Shaft Dia. | 3 3/8 in |
Overall Length | 55 3/16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 460V AC, Full Load Amps 171 A, 447T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 14 In Stroke (288-305)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- BREEZE Hose Clamp, Liner, SAE 6, Zinc, PK10 (9206H)
- FESTO Compact Cylinder ADVU-16-30-P-A (ADVU-16-30-P-A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (182TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3307)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15521)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- Marathon Motors 3-Phase AC Motors