Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1,182 Nameplate RPM
Mfr # 284TTFCD6076
Zoro # G9815714
product price: $2,138.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,138.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 284TTFCD6076
- Zoro # G9815714
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 22 in |
Overall Length | 26 5/8 in |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,182, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 40.0/20.0 A, 284T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-25-11)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-25 (450-5MGT-25)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTFR16033)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (215TTDBD6026)
- MARATHON MOTORS Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV (G580)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- CENTURY 1/4 HP, 1075 RPM, 460V, 48FR, CENTURY MOTOR (788A)
- Marathon Motors General Purpose AC Motors