Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,545 Nameplate RPM
Mfr # 254TTFCD6003
Zoro # G9816012
product price: $1,334.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,334.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 254TTFCD6003
- Zoro # G9816012
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 5/8 in |
Overall Length | 24 5/8 in |
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 35.5/17.8 A, 254TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4128)
- CP CHICAGO PNEUMATIC THROTTLE VALVE KIT (8940169994)
- GATES Stainless Steel Clamp, 32044 (32044)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6529)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3301)
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFCD6026)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284TC, 1046M, TEFC, F (CEM4103T)
- Marathon Motors 3-Phase AC Motors