Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # 254TTFL16039
Zoro # G7418726
product price: $2,274.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,274.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 15
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 254TTFL16039
- Zoro # G7418726
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 20 1/4 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 37.5/18.8 A, 254TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80 Chain Size, 10 Ft. Length, 131557 (131557)
- TB WOODS V-Belt Sheave, Classical, 16.0 dia x 5B-SF (1605B)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6028)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K37MN37)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 63 Frame, 230/460V AC Voltage, 3,430 Nameplate RPM (063T34FH5302)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (143TTFR6010)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3774T)
- Marathon Motors General Purpose AC Motors