Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,545 Nameplate RPM
Mfr # 254TTFCD6001
Zoro # G9815784
product price: $1,383.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,383.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 254TTFCD6001
- Zoro # G9815784
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Overall Length | 24 1/8 in |
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 20 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 35.5/17.8 A, 254T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- DAYTON 3VX1320 Cogged V-Belt, 132" Outside Length, 3/8" Top Width, 1 Ribs (2L406)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15909)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15525)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1770 Nameplate RPM (286TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15953)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31LH36)
- Marathon Motors 3-Phase AC Motors