Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 125 HP, 444T Frame, 575V AC Voltage, 1,790 Nameplate RPM
Mfr # 444TTFCD6044
Zoro # G9875503
product price: $9,379.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,379.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 125
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 444TTFCD6044
- Zoro # G9875503
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 46 11/16 in |
Length Less Shaft | 38 3/16 in |
Shaft Length | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 575V AC, Full Load Amps 112.0 A, 444T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle Nose Adapter (13X058)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (AX62)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,750 Nameplate RPM (145TTDR16062)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15949)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (145TTFR16105)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM (326TTFCD6526)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (5KC33FN31)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- Marathon Motors 3-Phase AC Motors