Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 125 HP, 444T Frame, 460V AC Voltage, 1,790 Nameplate RPM
Mfr # 444TTFCD6036
Zoro # G9875512
product price: $9,433.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,433.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 125
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 444TTFCD6036
- Zoro # G9875512
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Shaft Length | 8 1/2 in |
Length Less Shaft | 38 3/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 46 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 140.0 A, 444T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, White, 1.52"Max ID, PK25 (HC-Q-PA66-N)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X20)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,750 Nameplate RPM (145TTDR16062)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (145TTFC6026)
- MARATHON MOTORS Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV (G580)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6526)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3710T, 7.5HP, 1755RPM, 3PH, 60HZ, 213T, 3728M, TEAO, F (AOM3710T)
- Marathon Motors General Purpose AC Motors