Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # 5K49MN6079
Zoro # G6077872
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 5K49MN6079
- Zoro # G6077872
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 7/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 9 9/16 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.6-2.6/1.3 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E694 (30E694)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- D&D 56 1/7" Outside Length, 2/3" Top Width, 1 Ribs (22555)
- MARATHON MOTORS 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (213TTFCD6550)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6419)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15539)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15950)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (145TTFR16105)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 208-230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- Marathon Motors General Purpose AC Motors