Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 100 HP, 444T Frame, 230/460V AC Voltage, 1,190 Nameplate RPM
Mfr # 444TTFCD6086
Zoro # G9875485
product price: $10,149.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$10,149.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 444TTFCD6086
- Zoro # G9875485
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 46 11/16 in |
Shaft Length | 8 1/2 in |
Length Less Shaft | 38 3/16 in |
Shaft Dia. | 3 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 229.0/115.0 A, 444T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.5In Bore Dia (SSR8 ZZ FM222)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (13X537)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-11)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFJ9)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR16331)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15521)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTDR6002)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15909)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- Marathon Motors General Purpose AC Motors