Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 100 HP, 404TS Frame, 230/460V AC Voltage, 1,788 Nameplate RPM
Mfr # 404TSTDCD6060
Zoro # G4756847
product price: $7,346.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$7,346.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 404TSTDCD6060
- Zoro # G4756847
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 33 7/8 in |
Length Less Shaft | 29 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 2 1/8 in |
Shaft Length | 4 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,788, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 228.0/114.0 A, 404TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 110 Teeth, Length 880 mm (1LVR9)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- DAYTON BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (6L271)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 2 HP, 1760 RPM, 230/460V, TEFC (GT1207)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6028)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 30 HP, 286TS Frame, 460V AC Voltage, 3,550 Nameplate RPM (286TSTFCD6501)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (145TTFC6027)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15951)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2054)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- Marathon Motors 3-Phase AC Motors