Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 100 HP, 365TS Frame, 230/460V AC Voltage, 3,568 Nameplate RPM
Mfr # 365TSTDBD6001
Zoro # G4804733
product price: $4,509.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,509.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 365TSTDBD6001
- Zoro # G4804733
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 31 1/8 in |
Shaft Length | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 27 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 3,568, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 228.0/114.0 A, 365TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAK 1 11/16)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (145TTFR16078)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,760 Nameplate RPM (184TTFBD6039)
- MARATHON MOTORS Permanent Split Capacitor Motor, 1/3 HP, 48Y Frame, 115V AC Voltage, 1,075 Nameplate RPM (048A11T201)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,765 Nameplate RPM (213TTDBD6039)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56-S)
- Marathon Motors 3-Phase AC Motors