Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM
Mfr # 215TTFBD6004
Zoro # G9816082
product price: $1,032.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,032.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 215TTFBD6004
- Zoro # G9816082
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 17 5/16 in |
Overall Length | 20 11/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,518, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Arbor (53626)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- SMC 25mm Bore Guided Cylinder 250mm Stroke (MGPM25-250Z)
- K-TOOL INTERNATIONAL Mini Pistol Grease Gun 3 Oz (KTI73930)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6529)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (324TTDBD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1,765 Nameplate RPM (184TTFCD6030)
- MARATHON MOTORS 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (324TTFCD6026)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (145TTTN16628)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- MARATHON 1/2 Hp General Purpose Motor, 1 Phase, 1200 Rpm, C264 (C264)
- Marathon Motors 3-Phase AC Motors