Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM
Mfr # 215TTFBD6029
Zoro # G9816073
product price: $852.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$852.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 215TTFBD6029
- Zoro # G9816073
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 11/16 in |
Length Less Shaft | 17 5/16 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,762, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 25.0/12.5 A, 215TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- CAMOZZI Filter (N104-D10)
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- MARATHON MOTORS Marathon Motors, G581, 056T17F5321, 1/2-1/3HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC (G581)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- MARATHON MOTORS Marathon Motors, K004A, 1 HP, 1800RPM, 208-230/460V, 3PH, 56 FR, DP (K004A)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15652)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFBD6027)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 (00218ES1RFD182T-W22)
- Marathon Motors General Purpose AC Motors