Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,518 Nameplate RPM
Mfr # 215TTFCD6001
Zoro # G9815836
product price: $960.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$960.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marathon Motors
- MFR # 215TTFCD6001
- Zoro # G9815836
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 in |
Length Less Shaft | 16 5/8 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,518, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B174, V-Belt 5/8 X 177 (B174)
- PIX Belt, BX Cogged, 21/32 x 80 in. OC (BX77)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1-3/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-40-66-BK)
- DYNABRADE Lock Nut (01461)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (145TTDR16319)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5327)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,765 Nameplate RPM (213TTDBD6039)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1800 Nameplate RPM (00518ET3H184T-W22)
- Marathon Motors 3-Phase AC Motors